Zoro Homepage

Cedar Falls, Moc-Toe Shoe, 11.5 M, 2 in Height, Brown

  • Mfr # GB00560 M 115

  • Zoro # G208467916


product price: $105.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
2 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00560 M 115
Zoro #
G208467916
UPC #
193715371593
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
2 in

Details

Item
Moc-Toe Shoe
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
No
Closure Type
Slip-On
Series
Cedar Falls
Style Number
GB00560
Insulated
No

Description

The Georgia Boot Cedar Falls moc-toe slip-on shoe is designed for supreme comfort. The upper on this mens casual shoe is made of full-grain distressed leather and features twin gore panels for an easy slide on. The interior is lined in a moisture-wicking material and has a removable memory foam insole that cradles your foot in all day comfort. The unique tread pattern resembles a park map and rounds out the rugged casual look on this shoe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.