
Cedar Falls, Moc-Toe Shoe, 11.5 W, 2 in Height, Brown
Mfr # GB00560 W 115
Zoro # G308467687
product price: $105.00
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Brown
Toe Type
Plain
Height
2 in
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00560 W 115
Zoro #
G308467687
UPC #
193715371708
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
W
Height
2 in
Details
Item
Moc-Toe Shoe
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
No
Closure Type
Slip-On
Series
Cedar Falls
Insulated
No
Style Number
GB00560
Description
The Georgia Boot Cedar Falls moc-toe slip-on shoe is designed for supreme comfort. The upper on this mens casual shoe is made of full-grain distressed leather and features twin gore panels for an easy slide on. The interior is lined in a moisture-wicking material and has a removable memory foam insole that cradles your foot in all day comfort. The unique tread pattern resembles a park map and rounds out the rugged casual look on this shoe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.