Zoro Homepage

Comfort Core, Men's Composite Toe Logger Work Boot, Brown, 12, M, GB00097

  • Mfr # GB00097

  • Zoro # G1211860


product price: $240.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00097
Series
Comfort Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00097
Zoro #
G1211860
UPC #
718562342550
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
M

Details

Item
Logger Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
GB00097
Series
Comfort Core
Waterproof
Yes
Upper Material
Full Grain Leather

Description

The Georgia Boot Comfort Core Logger Composite Toe Waterproof Work Boot was designed to offer rugged durability and exceptional comfort. Georgia Boot put comfort in the name of the product because it's such a big part of what this logger boot does. The men's boot has the patented CC7 Comfort Core insole, which consists of a three-layer comfort system. The first layer of polyurethane cushions and absorbs shock. The second layer of polyurethane gives you heel and arch support. Finally, the third layer is memory foam for customization and comfort. This comfortable work boot also features a heel-stabilizing Counter Lock, a durable double-ribbed tempered steel shank for arch support, and a high-performance mesh lining for air circulation. Crafted from the highest-quality materials, this footwear has a rubber Vibram sole that resists slips and oils. Goodyear welt construction gives this full-grain leather boot durability that can hold up to years of tough wear. It features milled nickel hardware. The premium nylon laces are guaranteed for life. This safety toe boot also has the new ERGO-FIT safety toe technology, which has been ergonomically designed match the contours of your foot. The new safety toe design eliminates discomfort and adds extra protection to the lateral side of the foot. It meets the ASTM standard for impact and compression, protecting your toes from up to 75 pounds of weight. You also get a waterproof guarantee. The Georgia Waterproof System promises to keep your feet dry through days of rain, mud and standing water. This is a nine-inch logger boot with a removable brush guard kiltie. It's great for keeping twigs and brush out of your laces and boot. You deserve a tough work boot that's made from the best materials and will give you the comfort to work all day. Georgia Boot Comfort Core Logger. Rugged Never Felt So Good.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.