Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMFORT CORE, Men's Waterproof Lace-To-Toe Work Boot, 10.5 Medium, Leather, 8 in Height, Chocolate

  • Mfr # G8041

  • Zoro # G5396921


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8041
Zoro #
G5396921
UPC #
043538363483
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Footwear Width
Medium
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10 1/2
Width
M

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
COMFORT CORE
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Static Dissipative
No
Electrical Hazard Rated
No
Footwear Sole Pattern
Mini Lug
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Non-Marking Sole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Conductive
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable contoured polyurethane
Liner Material
Moisture Wicking
Outsole Material
Rubber
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
574 Degrees F
Manufacturers Suggested Sole Slip Rating
Fair
Style Number
G8041-G
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Shank Material
Steel
Oil Resisting Sole
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Metatarsal System
No
Metatarsal Guard
No
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Heat Resistant
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Standards
ASTM F2413
Upper Color
Black, Brown
Toe Shape
Round
Liner Technology
Moisture Wicking
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Welted
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Technology (PRINT)
Vibram(R)
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.12
Maximum Heat Rating
574 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
574 Degrees F
Outsole Technology
Vibram(R)
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Insole Technology
Contoured Footbed, Removable
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G8041, Toe Cap Material Not Applicable, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.