COMFORT CORE, Men's Waterproof Lace-To-Toe Work Boot, 10.5 Wide, Leather, 8 in Height, Chocolate

  • Mfr # G8041

  • Zoro # G5397384


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8041
Zoro #
G5397384
UPC #
043538363629
Country of Origin
Dominican Republic

Dimensions

Size
10.5
Footwear Width
Wide
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Width
W
Overall Height
8 in

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
COMFORT CORE
Static Dissipative
No
Electrical Hazard Rated
No
Max. Heat Rating
574 Degrees F
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Mini Lug
Non-Marking Sole
No
Style Number
G8041-G
Waterproof Type
Georgia Boot Waterproof
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Conductive
No
Footwear Style
8 in Work Boot
Insole System
Removable contoured polyurethane
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Moisture Wicking
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Wide Toe Cap
No
Shank Material
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Metatarsal System
No
Metatarsal Guard
No
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Standards
ASTM F2413
Heel Style
Defined Heel
Upper Color
Black, Brown
Heat Resistant
Yes
Slip Resistant
No
Toe Shape
Round
Closure
Lace Up
Outsole Technology (PRINT)
Vibram(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
574 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.12
Maximum Heat Rating (PRINT)
574 Degrees F
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.65
Upper Material (PRINT)
Leather
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Contoured Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.72
Outsole Technology
Vibram(R)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Style Family
8-Inch Work Boot
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G8041, Toe Cap Material Not Applicable, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.