Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMFORT CORE, Men's Waterproof Lace-To-Toe Work Boot, 11 Medium, Leather, 8 in Height, Chocolate

  • Mfr # G8041

  • Zoro # G5396937


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8041
Zoro #
G5396937
UPC #
043538363490
Country of Origin
Dominican Republic

Dimensions

Size
11
Footwear Width
Medium
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Width
M
Size (PRINT)
11

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
COMFORT CORE
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Non Metallic Upper
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Conductive
No
Insulation Type
None
Insole System
Removable contoured polyurethane
Wide Toe Cap
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Fair
Outsole Material
Rubber
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Mini Lug
Electrical Hazard Rated
No
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Style Number
G8041-G
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Georgia Boot Waterproof
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Liner Material
Moisture Wicking
Max. Heat Rating
574 Degrees F
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Metatarsal System
No
Resists
Chemicals, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Black, Brown
Standards
ASTM F2413
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Toe Shape
Round
Maximum Heat Rating
574 Degrees F
Upper Material (PRINT)
Leather
Style Family
8-Inch Work Boot
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Construction
Welted
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Insole Technology
Contoured Footbed, Removable
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Vibram(R)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Wet
0.65
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.72
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.12
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Closure
Lace Up
Outsole Technology (PRINT)
Vibram(R)
Maximum Heat Rating (PRINT)
574 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number G8041, Toe Cap Material Not Applicable, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.