COMFORT CORE, Men's Waterproof Lace-To-Toe Work Boot, 12 Wide, Leather, 8 in Height, Chocolate

  • Mfr # G8041

  • Zoro # G5397411


product price:  $230.00
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8041
Zoro #
G5397411
UPC #
043538363650
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
Wide
Height
8 in
Heel Height
1 in or Greater
Width
W
Size (PRINT)
12
Overall Height
8 in

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
COMFORT CORE
Insole System
Removable contoured polyurethane
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Fair
Electrical Hazard Rated
No
Static Dissipative
No
Predominant Footwear Color
Brown
Shank Material
Steel
Removable Insole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Mini Lug
Liner Material
Moisture Wicking
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
G8041-G
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
574 Degrees F
Outsole Material
Rubber
Insulated
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Footwear Style
8 in Work Boot
Waterproof Type
Georgia Boot Waterproof
Metatarsal System
No
Metatarsal Guard
No
Resists
Chemicals, Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Black, Brown
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Standards
ASTM F2413
Heat Resistant
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.12
Maximum Heat Rating (PRINT)
574 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Material (PRINT)
Rubber
Insole Technology
Contoured Footbed, Removable
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.65
Outsole Technology (PRINT)
Vibram(R)
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.72
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology
Vibram(R)
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Maximum Heat Rating
574 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number G8041, Toe Cap Material Not Applicable, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products