COMFORT CORE, Men's Waterproof Lace-To-Toe Work Boot, 9 Wide, Leather, 8 in Height, Chocolate

  • Mfr # G8041

  • Zoro # G5397366


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8041
Zoro #
G5397366
UPC #
043538363599
Country of Origin
Dominican Republic

Dimensions

Size
9
Footwear Width
Wide
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
9
Width
W
Overall Height
8 in

Details

Item
Waterproof Lace-To-Toe Work Boot
Color
Chocolate
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
COMFORT CORE
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Mini Lug
Max. Heat Rating
574 Degrees F
Insole System
Removable contoured polyurethane
Completely Non Metallic
No
Non-Marking Sole
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
G8041-G
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Liner Material
Moisture Wicking
Shank Material
Steel
Waterproof Type
Georgia Boot Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Insulation Type
None
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metatarsal System
No
Resists
Chemicals, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Standards
ASTM F2413
Upper Color
Black, Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
Yes
Non-Marking Upper
No
Heel Style
Defined Heel
Toe Shape
Round
Insole Technology
Contoured Footbed, Removable
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.72
Construction
Welted
Maximum Heat Rating
574 Degrees F
Liner Technology
Moisture Wicking
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Vibram(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Vibram(R)
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
574 Degrees F
Midsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.12
Heel Definition
Defined Heel
Closure
Lace Up
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number G8041, Toe Cap Material Not Applicable, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.