
Comfort Core, Men's Waterproof Low Heel Logger Work Boot, 9 W, Leather, 8 in Height, Crazy Horse
Mfr # GB00122
Zoro # G1258882
product price: $227.99
/pr
Free Shipping & Returns
Key Features
Color
Crazy Horse
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00122
Zoro #
G1258882
UPC #
718562417197
Country of Origin
Dominican Republic
Dimensions
Size
9
Footwear Width
W
Height
8 in
Details
Item
Waterproof Low Heel Logger Work Boot
Color
Crazy Horse
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Comfort Core
Outsole Material
Vibram
Style Number
GB00122
Description
The Georgia Boot Comfort Core Low Heel Logger Waterproof Work Boot is all about optimal comfort and rugged durability. Comfort is a big part of what this logger boot offers. The men's boot has the patented CC7 Comfort Core insole with a three-layer comfort system. The first layer of polyurethane cushions and absorbs shock. The second layer of polyurethane supports your arch and heel. Finally, the third layer is memory foam for comfort that customizes to your foot. This comfortable work boot also features a heel-stabilizing Counter Lock, a durable double-ribbed tempered steel shank for arch support, and a high-performance mesh lining for air circulation. Made from the best materials, this footwear has an oil-resistant and slip-resistant rubber Vibram sole. Goodyear welt construction gives this full-grain leather boot durability that can hold up to years of tough wear. It features milled nickel hardware. The premium nylon laces are guaranteed for life. Georgia Boot gives you even more guarantees. The Georgia Waterproof System promises to keep your feet dry through days of rain, mud and standing water. This is an eight-inch logger boot with a removable brush guard kiltie. It's great for keeping twigs and brush out of your laces and boot. Get yourself a tough work boot that's made from the best materials and will give you the comfort to work all day. Georgia Boot Comfort Core Low Heel Logger. Rugged Never Felt So Good.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.