Comfort Core Next Gen Memory Foam Insole
- Mfr # GB00430
- Zoro # G308465782
product price:
$
17.15
/pr
Key Features
Material
Leather
Width
M
Color
Medium
Waterproof
No
Features
2X Large fits U.S. Men's sizes 13 - 14½, Medium fits U.S. Men's sizes 6 - 8½, Polyurethane layer for maximum cushioning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00430
- Zoro #
- G308465782
- UPC #
- 193715186487
- Country of Origin
- China
- Item
- Insole
- Material
- Leather
- Color
- Medium
- Waterproof
- No
- Features
- 2X Large fits U.S. Men's sizes 13 - 14½, Medium fits U.S. Men's sizes 6 - 8½, Polyurethane layer for maximum cushioning
Dimensions
- Size
- 2L
- Width
- M
Description
The Georgia Boot CC8 Comfort Core Next Gen memory foam insole has a cushioning polyurethane base layer featuring individual Comfort Core pillars that flex and absorb shock with each step.The top layer of memory foam conforms to your foot, giving you a remarkably comfortable, customized fit.Airflow channels promote air circulation within the boot as you walk.For best fit, this replacement insole should be used in Georgia Boot product that is designed with the CC8 Comfort Core Next Gen memory foam footbed. This product is sized to men's boots.
- Medium fits U.S. Men's sizes 6 - 8Ú1⁄2
- Polyurethane layer for maximum cushioning
- 2X Large fits U.S. Men's sizes 13 - 14Ú1⁄2
- Large fits U.S. Men's sizes 9 - 10Ú1⁄2
- X Large fits U.S. Men's sizes 11 - 12Ú1⁄2
- Airflow channels provide cool circulation
- Memory foam adjusts for customized cushioning for the entire foot
- Individual shock-absorbing Comfort CoreÚ pillars
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.