Shop GEORGIA BOOT
See all product information
Create Account
Core 37 11" Steel Toe Western Pull-On Work Boot, Brown, Size 7
- Mfr # GB00727
- Zoro # G424233029
product price:Â
$
143.99
/pr
Free Shipping & Returns
Key Features
Size
7
Color
Brown
Style Number
GB00727
Series
Core 37
Footwear Style
Western
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00727
- Zoro #
- G424233029
- UPC #
- 193715651572
- Country of Origin
- China
- Item
- Georgia Boot Core 37 11" Steel Toe Western Pull-On Work Boot
- Color
- Brown
- Style Number
- GB00727
- Series
- Core 37
- Footwear Style
- Western
- Gender
- Men
- Waterproof
- No
- Footwear Closure Type
- Pull-On
- Protective Toe Material
- Steel
- Outsole Material
- EVA/Rubber
- Chain Saw Cut Resistant
- No
- Toe Type
- Square
- Upper Boot Material
- Full-grain Leather
- Upper Material
- Full-grain Leather
Dimensions
- Size
- 7
- Boot Height
- 11 in
- Footwear Width
- W
Description
The Core 37 Western 11" Steel Toe Pull-On Work Boot offers classic western styling with the protection of a steel toe and the comfort you need to get through tough days on the job. Built with a full-grain leather upper and durable bond welt construction, this unlined pull-on boot is lightweight and breathable. Pull straps and pull holes make for easy entry, while the Expansion Fit Seam stretches to give you a more comfortable on/off experience. The Ergo-Fit steel toe is designed to match the natural shape of your foot, providing improved comfort and flexibility without compromising protection. This boot meets ASTM F2413 standards for protective toe and electrical hazard safety. Inside, the AMP (Advanced Memory Polyurethane) insole delivers superior cushioning, and a fiberglass shank provides added arch support. The outsole combines dual-density polyurethane with Carbo-Tec rubber to resist heat, chemicals, abrasions, and slips. With reliable protection, western styling, and easy pull-on functionality, the Core 37 Western Steel Toe boot is ready to handle the demands of the jobsite. AMP (Advanced Memory Polyurethane) insole ASTM F2413 electrical hazard standard ASTM F2413 protective toe classification Bond welt construction Fiberglass shank Full Grain Leather Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole Steel Toe Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.