Core 37 11" Western Pull-On Work Boot, Brown, Size 12
- Mfr # GB00726
- Zoro # G824232875
product price:Â
$
154.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Western
Waterproof
No
Size
12
Upper Boot Material
Full-grain Leather
Footwear Closure Type
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00726
- Zoro #
- G824232875
- UPC #
- 193715650704
- Country of Origin
- China
Dimensions
- Size
- 12
- Boot Height
- 11 in
- Footwear Width
- W
Details
- Footwear Style
- Western
- Waterproof
- No
- Upper Boot Material
- Full-grain Leather
- Footwear Closure Type
- Pull-On
- Upper Material
- Full-grain Leather
- Color
- Brown
- Style Number
- GB00726
- Material
- Leather
- Chain Saw Cut Resistant
- No
- Outsole Material
- EVA/Rubber
- Item
- Georgia Boot Core 37 11" Western Pull-On Work Boot
- Gender
- Men
- Toe Type
- Square
Description
The Core 37 Western 11" Soft Toe Pull-On Work Boot blends classic western style with dependable work-ready comfort in a lightweight, easy-to-wear design. Crafted with a full-grain leather upper and bond welt construction, this unlined boot is built for breathability and flexibility. Pull straps and pull holes make it easy to slide on, while the Expansion Fit Seam stretches as needed for easy entry and removal. Inside, the AMP (Advanced Memory Polyurethane) insole provides premium cushioning and support, and a fiberglass shank adds stability underfoot. This boot is also completely non-metallic for added convenience in environments that require metal-free footwear. The outsole combines dual-density polyurethane with Carbo-Tec rubber for heat, chemical, abrasion, and slip resistance-ideal for tough jobsite conditions. This style also meets ASTM F2892 electrical hazard standards for soft-toe work boots. With its pull-on convenience, soft-toe comfort, and reliable durability, the Core 37 Western is ready for the shift ahead. AMP (Advanced Memory Polyurethane) insole Fiberglass shank ASTM F2892 electrical hazard standard Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole Bond welt construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.