Shop GEORGIA BOOT
See all product information
Create Account
Core 37 9" Low Heel Waterproof Composite Toe Logger Work Boot, Brown, Size 10.5
- Mfr # GB00720
- Zoro # G324234386
product price:Â
$
174.99
/pr
Free Shipping & Returns
Key Features
Size
10.5
Footwear Closure Type
Lace Up
Color
Brown
Footwear Style
Logger
Series
Core 37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00720
- Zoro #
- G324234386
- UPC #
- 193715661199
- Country of Origin
- China
- Footwear Closure Type
- Lace Up
- Color
- Brown
- Footwear Style
- Logger
- Series
- Core 37
- Toe Type
- Round
- Style Number
- GB00720
- Outsole Material
- EVA/Rubber
- Item
- Georgia Boot Core 37 9" Low Heel Waterproof Composite Toe Logger Work Boot
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
- Gender
- Men
Dimensions
- Size
- 10.5
- Footwear Width
- W
Description
The Core 37 Waterproof 9" Low Heel Composite Toe Logger delivers the protection you need with the comfort and lower-heel design you want for long days on tough ground. This logger boot features a full-grain leather upper with classic Goodyear welt construction for dependable durability. Milled brass hardware with an antique finish, a padded collar and tongue, and a stretch gusset ensure a secure, comfortable fit. Inside, the high-performance mesh lining enhances airflow, while the AMP (Advanced Memory Polyurethane) insole cushions every step. The Georgia Waterproof System is designed to keep water out and comfort in, no matter the conditions. The lightweight nano composite safety toe is paired with Ergo-Fit shaping to match the natural contours of your foot, providing a more flexible, comfortable fit without compromising protection. This boot meets ASTM F2413 standards for protective toe and electrical hazard safety. For stability, it includes a triple ribbed steel shank and a removable brush guard kiltie for added protection against debris. The Carbo-Tec rubber lug outsole is heat, chemical, abrasion, and slip-resisting to keep you grounded on any surface. Georgia waterproof system Removable brush guard kiltie ASTM F2413 electrical hazard standard Combination eyelet/hook hardware Steel shank Full-grain leather upper 9 Inches in height Goodyear welt construction Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber lugged outsole EVA midsole AMP (Advanced Memory Polyurethane) insole Padded collar and tongue Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility Weight: 3.9 pounds per pair for a size 10 ASTM F2413 protective toe classification High performance mesh lining
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.