Core 37 9" Low Heel Waterproof Logger Work Boot, Brown, Size 9
- Mfr # GB00719
- Zoro # G224234585
product price:
$
169.99
/pr
Free Shipping & Returns
Key Features
Series
Core 37
Waterproof
Yes
Size
9
Outsole Material
EVA/Rubber
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00719
- Zoro #
- G224234585
- UPC #
- 193715661380
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- W
- Boot Height
- 9 in
Details
- Series
- Core 37
- Waterproof
- Yes
- Outsole Material
- EVA/Rubber
- Item
- Georgia Boot Core 37 9" Low Heel Waterproof Logger Work Boot
- Material
- Leather
- Color
- Brown
- Upper Material
- Full-grain Leather
- Footwear Closure Type
- Lace Up
- Upper Boot Material
- Full-grain Leather
- Style Number
- GB00719
- Toe Type
- Round
- Chain Saw Cut Resistant
- No
- Footwear Style
- Logger
- Gender
- Men
Description
This Core 37 low heel logger is built for tough environments and all-day wear. The 9” full-grain leather upper offers rugged durability with classic logger style, while the Goodyear welt construction ensures long-lasting performance and dependable stability on the job. Inside, this boot features Georgia’s Waterproof System to help keep feet dry in wet conditions, along with a high-performance mesh lining for breathability. A padded collar and tongue, plus a stretch gusset, enhance comfort and fit throughout the day. The antique-finished milled brass hardware adds a durable, classic touch. The triple ribbed steel shank provides added arch support, and the removable brush guard kiltie helps protect the leather from debris. Underfoot, the Carbo-Tec Rubber lug outsole is heat, chemical, abrasion, oil, and slip-resistant. Finished with our AMP (Advanced Memory Polyurethane) insole, this soft toe logger meets ASTM F2892 electrical hazard standards, making it a reliable choice for demanding work conditions. Georgia waterproof system Removable brush guard kiltie Weight: 3.9 pounds per pair for a size 10 High performance mesh lining ASTM F2892 electrical hazard standard EVA midsole AMP (Advanced Memory Polyurethane) insole Padded collar and tongue Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber lugged outsole Steel shank Full-grain leather upper 9 Inches in height Goodyear welt construction Combination eyelet/hook hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.