Shop GEORGIA BOOT
See all product information
Create Account
Core 37 9" Scalloped Heel Waterproof Composite Toe Logger Work Boot, Brown, Size 11
- Mfr # GB00718
- Zoro # G524233790
product price:Ā
$
174.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
W
Toe Type
Round
Style Number
GB00718
Footwear Style
Logger
Series
Core 37
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00718
- Zoro #
- G524233790
- UPC #
- 193715661649
- Country of Origin
- China
Dimensions
- Footwear Width
- W
- Size
- 11
Details
- Toe Type
- Round
- Style Number
- GB00718
- Footwear Style
- Logger
- Series
- Core 37
- Footwear Closure Type
- Lace Up
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Upper Material
- Full-grain Leather
- Item
- Georgia Boot Core 37 9" Scalloped Heel Waterproof Composite Toe Logger Work Boot
- Gender
- Men
- Color
- Brown
Description
The Core 37 Waterproof 9" Composite Toe Logger is built for long hours in rugged conditions, featuring a lightweight nano composite safety toe for protection without the bulk. Crafted from full-grain leather with durable Goodyear welt construction, this logger boot includes milled brass hardware with an antique finish, a padded collar and tongue, and a stretch gusset for a more secure, comfortable fit. The high-performance mesh lining enhances breathability, while the AMP (Advanced Memory Polyurethane) insole delivers all-day cushioning and support. The Georgia Waterproof System is designed to keep your feet dry through wet, muddy conditions. The Ergo-Fit safety toe is shaped to match the contours of your foot, improving flexibility and comfort while meeting ASTM F2413 standards for protective toe and electrical hazard safety. A triple ribbed steel shank adds support on uneven terrain, and a removable brush guard kiltie offers added protection or a more traditional look. Underfoot, the Carbo-Tec rubber lug outsole resists heat, chemicals, abrasions, and slips-keeping you surefooted no matter the job. Georgia waterproof system ASTM F2413 electrical hazard standard EVA midsole AMP (Advanced Memory Polyurethane) insole Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility Padded collar and tongue Weight: 3.9 pounds per pair for a size 10 ASTM F2413 protective toe classification VibramĀ® oil-resistant rubber lug outsole High performance mesh lining Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber lugged outsole Steel shank Goodyear welt construction Combination eyelet/hook hardware 9 Inches in height Removable brush guard kiltie Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.