Core 37 9" Scalloped Heel Waterproof Work Boot, Brown, Size 11.5
- Mfr # GB00717
- Zoro # G124233930
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Size
11.5
Footwear Style
Logger
Gender
Men
Toe Type
Round
Upper Material
Full-grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00717
- Zoro #
- G124233930
- UPC #
- 193715661878
- Country of Origin
- China
- Footwear Style
- Logger
- Gender
- Men
- Toe Type
- Round
- Upper Material
- Full-grain Leather
- Outsole Material
- EVA/Rubber
- Chain Saw Cut Resistant
- No
- Material
- Leather
- Footwear Closure Type
- Lace Up
- Upper Boot Material
- Full-grain Leather
- Series
- Core 37
- Waterproof
- Yes
- Style Number
- GB00717
- Item
- Georgia Boot Core 37 9" Scalloped Heel Waterproof Work Boot
- Color
- Brown
Dimensions
- Size
- 11.5
- Boot Height
- 9 in
- Footwear Width
- W
Description
The Core 37 Waterproof 9" Soft Toe Logger delivers dependable performance and all-day comfort in a classic, rugged build made for the outdoors. This men's logger is constructed with a full-grain leather upper, durable Goodyear welt construction, and milled brass hardware with an antique finish. The padded collar and tongue provide extra comfort around the ankle, while a stretch gusset allows for a more adaptable fit. Inside, the high-performance mesh lining promotes breathability, and the AMP (Advanced Memory Polyurethane) insole cushions every step. The Georgia Waterproof System is designed to keep your feet dry in wet or muddy conditions. A triple ribbed steel shank provides added arch support and stability on uneven ground. The brush guard kiltie is removable for a customizable look. Underfoot, the Carbo-Tec rubber lug outsole is heat, chemical, abrasion, and slip-resisting for traction across tough terrain. This boot meets ASTM F2892 electrical hazard standards and is built to handle long hours and hard work, shift after shift. EVA midsole Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber lugged outsole Padded collar and tongue 9 Inches in height ASTM F2892 electrical hazard standard Goodyear welt construction Steel shank Full-grain leather upper Combination eyelet/hook hardware Removable brush guard kiltie Georgia waterproof system High performance mesh lining Weight: 3.9 pounds per pair for a size 10 AMP (Advanced Memory Polyurethane) insole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.