Zoro Homepage

Core 37, Men's Waterproof Western Work Boot, 7.5 M, 10 in Height, Brown

  • Mfr # GB00638

  • Zoro # G312164183


product price: $155.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00638
Zoro #
G312164183
UPC #
193715540722
Country of Origin
Unknown

Dimensions

Size
7.5
Footwear Width
M
Height
10 in

Details

Item
Waterproof Western Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull On
Gender
Men's
Series
Core 37
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Style Number
GB00638

Description

Hardworking, dependable boots at a giant value; it's what we've done since 1937. The Georgia Boot Core 37 waterproof pull on work boot will keep your feet comfortable for long hours, on and off the job site. The upper on this 10 inch pull on is crafted in full grain leather with a 900D nylon shaft. This brown boot is built with a cement construction and has leather pull straps for easy on and off. The interior features our ultra comfortable AMP Advanced Memory Polyurethane insole for maximum cushioning and shock absorption and the Georgia Waterproof System to keep feet dry in the wettest conditions. The foundation of this pull on boot starts with a steel shank for added support and durability, followed by a heat, chemical, abrasion, and slip resisting Carbo Tec Rubber Outsole. This boot meets ASTM F2892 electrical hazard standards for soft toe work boots.


  • • ASTM F2892 electrical hazard standard
  • • Cement construction
  • • AMP (Advanced Memory Polyurethane) insole
  • • Georgia waterproof system
  • • High performance mesh lining
  • • Weight: 2.9 pounds per pair for a size 10
  • • Leather pull straps
  • • 10 Inches in height
  • • Full-grain leather and 900 denier nylon
  • • Weight: 3.0 pounds per pair for a size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.