Zoro Homepage

Core 37, Waterproof Wedge Boot, 11 W, 10 in Height, Brown

  • Mfr # GB00666

  • Zoro # G712159482


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00666
Zoro #
G712159482
UPC #
193715566708
Country of Origin
Unknown

Dimensions

Size
11
Footwear Width
W
Height
10 in

Details

Item
Waterproof Wedge Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull On
Series
Core 37
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane
Style Number
GB00666

Description

The Core 37 Wedge pull on provides comfort and function at an unbeatable value. This 10 inch pull on wedge is crafted in durable full grain barracuda leather that will withstand the demands of your day. It is built with a cement construction and features a high performance mesh lining. Designed with your comfort in mind, this boot features our cutting edge AMP Advanced Memory Polyurethane insole, a favorite among professionals and enthusiasts for its unmatched comfort. It is also equipped with the Georgia Waterproof System, which is guaranteed to keep your feet dry when working in wet conditions. Built for safety, the steel shank provides added support, while the dual density polyurethane outsole offers superior traction on oil, chemical, and slippery surfaces. This boot also meets ASTM F2892 electrical hazard standards for soft toe work boots. Experience comfort, durability, and safety in one unbeatable boot with the Core 37 Wedge.


  • • Cement construction
  • • Oil, chemical, and slip-resistant dual-density polyurethane outsole
  • • Georgia waterproof system
  • • AMP (Advanced Memory Polyurethane) insole
  • • 10 Inches in height
  • • ASTM F2892 electrical hazard standard
  • • Steel shank
  • • Weight: 3.0 pounds per pair for a size 10
  • • Full-grain leather upper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.