Zoro Homepage

DuraBlend Edge, Waterproof Work Boot, 7.5 W, 6 in Height, Brown

  • Mfr # GB00679

  • Zoro # G712155613


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Size
7.5
Color
Brown
Waterproof
Yes
Style Number
GB00679
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00679
Zoro #
G712155613
UPC #
193715567675
Country of Origin
China

Dimensions

Size
7.5
Height
6 in
Footwear Width
W

Details

Item
Waterproof Work Boot
Color
Brown
Waterproof
Yes
Style Number
GB00679
Toe Type
Alloy Toe
Outsole Material
EVA/Rubber
Closure Type
Lace Up
Material
Leather
Series
DuraBlend Edge

Description

Take the edge off your workday with the Georgia Boot DuraBlend Edge waterproof work boot. Engineered for comfort and performance, this full grain leather boot features the ultra comfortable AMP Advanced Memory Polyurethane Insole and a DuraBlend Midsole for excellent rebound and responsive comfort. This 6 inch brown lace up boot is made with a cement construction and is equipped with a fiberglass shank for added support. The outsole is dual density EVA and Carbo Tec rubber, which has excellent heat, chemical, abrasion, and slip resisting qualities. The alloy toe cap on this lightweight work boot is ergonomically designed to give your toes a better range of motion. This boot meets ASTM F2413 classification. The Georgia Boot DuraBlend Edge is guaranteed to withstand the demands of your work and ensure all day comfort.


  • • 6 Inches in height
  • • Fiberglass shank
  • • Georgia waterproof system
  • • ASTM F2413 Electrical Hazard Standard
  • • Cement construction
  • • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
  • • ASTM F2413 protective toe classification
  • • Alloy safety toe for lightweight protection
  • • AMP (Advanced Memory Polyurethane) insole
  • • Abrasion-resistant DuraBlend midsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.