Durablend Sport, Men's 6 in Composite Toe Work Boot, Brown, 11.5, M, GB00624
- Mfr # GB00624
- Zoro # G412158679
Key Features
Specifications
Details
- MFR #
- GB00624
- Zoro #
- G412158679
- UPC #
- 193715486389
- Country of Origin
- China
- Item
- Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00624
- Series
- Durablend Sport
- Waterproof
- Yes
- Upper Material
- Leather
- Outsole Material
- EVA/Rubber
Dimensions
- Size
- 11.5
- Footwear Width
- M
- Height
- 6 in
Description
The Georgia Boot DuraBlend Sport composite toe waterproof work boot will keep your feet protected and supported without weighing you down. The upper is crafted from premium full grain leather and combines non metallic eyelet and hook hardware for a secure lace up. The interior of this composite toe work boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The Quick Response Foam removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this brown 6 inch moc toe work boot includes a fiberglass shank, an abrasion resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip resistant, Carbo Tec Rubber outsole. This boot meets ASTM F2413 electrical hazard standards.
- • Ergo-Fit safety toe designed to match contours of feet, providing superior comfort and flexibility
- • 6 Inches in height
- • Stretch Gusset technology
- • Fiberglass shank
- • ASTM F2413 Electrical Hazard Standard
- • Full-grain leather upper
- • Combination eyelet/hook hardware
- • Abrasion-resistant DuraBlend midsole
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • Nano Composite Safety Toe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.