DuraBlend Sport, Waterproof Chelsea Work Boot, 7.5 M, 5 in Height, Brown
- Mfr # GB00626
- Zoro # G112160507
Key Features
Specifications
Product Information
- MFR #
- GB00626
- Zoro #
- G112160507
- UPC #
- 193715485740
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Footwear Width
- M
- Height
- 5 in
Details
- Item
- Waterproof Chelsea Work Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Closure Type
- Pull on
- Series
- DuraBlend Sport
- Electrical Hazard Rated
- Yes
- Outsole Material
- EVA/Rubber
- Style Number
- GB00626
Description
The Georgia Boot DuraBlend Sport waterproof chelsea work boot will keep your feet protected and supported without weighing you down. The upper is crafted from premium full grain leather and a 3D knit stretch collar for easy on and off. The interior of this dark brown boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The Quick Response Foam removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this non metallic 5 inch chelsea boot includes a fiberglass shank, an abrasion resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip resistant, Carbo Tec Rubber outsole. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.
- • Quick Response Polyurethane foam removable insole
- • ASTM F2892 electrical hazard standard
- • Non-metallic
- • High performance mesh lining
- • Fiberglass shank
- • 5 Inches in height
- • 3D knit stretch collar
- • Weight: 2.4 pounds per pair for a size 10
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • Full-grain leather upper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.