Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraBlend Sport, Waterproof Chelsea Work Boot, 9.5 M, 5 in Height, Brown

  • Mfr # GB00626

  • Zoro # G312160154


product price: $150.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00626
Zoro #
G312160154
UPC #
193715485788
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
5 in

Details

Item
Waterproof Chelsea Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull on
Series
DuraBlend Sport
Electrical Hazard Rated
Yes
Outsole Material
EVA/Rubber
Style Number
GB00626

Description

The Georgia Boot DuraBlend Sport waterproof chelsea work boot will keep your feet protected and supported without weighing you down. The upper is crafted from premium full grain leather and a 3D knit stretch collar for easy on and off. The interior of this dark brown boot is lined with a high performance mesh material and is equipped with the Georgia Waterproof System. The Quick Response Foam removable polyurethane insole provides responsive cushioning and shock absorption with each step. The foundation of this non metallic 5 inch chelsea boot includes a fiberglass shank, an abrasion resistant DuraBlend midsole, and a heat, chemical, abrasion, and slip resistant, Carbo Tec Rubber outsole. This boot meets ASTM F2892 electrical hazard standards for soft toe footwear.


  • • Quick Response Polyurethane foam removable insole
  • • ASTM F2892 electrical hazard standard
  • • Non-metallic
  • • High performance mesh lining
  • • Fiberglass shank
  • • 5 Inches in height
  • • 3D knit stretch collar
  • • Weight: 2.4 pounds per pair for a size 10
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Full-grain leather upper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.