Zoro Homepage

Eagle One Waterproof Pull On Work Boot, 85W

  • Mfr # GB00314

  • Zoro # G1227120


product price: $200.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00314
Zoro #
G1227120
UPC #
718562976939
Country of Origin
China

Dimensions

Size
8.5 W

Description

The Georgia Boot Eagle One Waterproof Work Boot a lightweight pull-on work boot with heavy duty performance. The upper is crafted from full-grain SPR with leather pull tabs for an easy on. The interior is lined with high performance mesh and features the Georgia Waterproof System, designed to keep your feet dry when working in wet conditions. Also inside is the AMP memory foam insole that wraps your feet in all day comfort. The outsole is comprised of a wide platform shovel shank for added stability, a cushioning EVA midsole and an oil, chemical, abrasion, heat and slip-resistant rubber outsole. It is joined to the upper through a combination cement and San Crispino construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.