Zoro Homepage

Eagle One Waterproof Work Boot, 12W

  • Mfr # GB00312

  • Zoro # G1296177


product price: $185.00
/pr
Free Shipping & Returns

Key Features

Size
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00312
Zoro #
G1296177
UPC #
718562976786
Country of Origin
China

Dimensions

Size
12 W

Description

The Georgia Boot Eagle One Waterproof Work Boot a lightweight all-purpose work boot engineered with heavy duty performance features, both inside and out. The upper is crafted from full-grain SPR leather and features a padded collar and tongue with a removable leather Comfort Cover. The Comfort Cover provides protection while eliminating pinch points a leather tongue creates. Dual functioning hardware gives you the option of hooks or eyelets. The interior is built for supreme comfort. The Georgia Waterproof system will keep your feet dry when working in wet conditions while the AMP memory foam footbed cushions and gives you a customizable fit. A wide platform shovel shank provides stability while the EVA midsole cushions. The rubber outsole provides oil, chemical, abrasion, heat and slip-resistant properties. This waterproof lace-up work boot is designed to face whatever your daily grind demands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.