Eagle Trail, Men's 6 in Alloy Toe Hiker Work Boot, Brown, 12, M, GB00397

  • Mfr # GB00397

  • Zoro # G508466220


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Brown
Width
M
Style Number
GB00397
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00397
Zoro #
G508466220
UPC #
193715138325
Country of Origin
China

Dimensions

Width
M
Size
12
Footwear Width
M
Height
6 in

Details

Item
Hiker Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Style Number
GB00397
Series
Eagle Trail
Waterproof
Yes
Features
Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
Upper Material
Leather
Outsole Material
EVA/Rubber
Insulated
No
Resists
Heat, Chemical, Abrasion & Slips

Description

The men's Georgia Boot Eagle Trail collection combines lightweight construction with supreme comfort creating a hiker style work boot perfect for light indoor and outdoor industrial applications.The upper on this 6-inch protective toe boot features the incredibly tough and abrasion resistant SPR leather, dual functioning hardware, and a molded collar for added comfort. It comes with a pair of red and a pair of black laces.The alloy toe is Ergo-Fit. It allows your toes more wiggle room while still maintaining ASTM F2413 impact and compression standards for protective toe footwear.The interior is equipped with the guaranteed Georgia Waterproof System and is lined in a soft mesh material. The removable AMP LT insole features a cushioning polyurethane base with a layer of memory foam for a customizable fit.The base of the boot is comprised of a fiberglass shank for added stability, an EVA midsole, and our proprietary Carbo-Tec Rubber outsole with a multi-directional grip tread pattern. Our special rubber blend provides great resistance against heat, chemicals, abrasions, oils and slips. And this boot meets ASTM F2413 electrical hazard standards.


  • 6 Inches in height
  • Weight: 3.2 pounds per pair for a size 10
  • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • ASTM F2413 protective toe classification
  • ASTM F2413 Electrical Hazard Standard
  • Full grain SPR leather upper
  • Georgia waterproof system
  • High performance mesh lining
  • Molded collar for superior comfort
  • Padded ankle section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.