Eagle Trail, Women's 5 in Alloy Toe Hiker Work Boot, Brown, 6.5, M, GB00556

  • Mfr # GB00556 M 065

  • Zoro # G308468776


product price:  $164.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Brown
Width
M
Style Number
GB00556
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00556 M 065
Zoro #
G308468776
UPC #
193715378233
Country of Origin
China

Dimensions

Width
M
Size
6.5
Footwear Width
M
Height
5 in

Details

Item
Hiker Work Boot
Toe Type
Alloy
Gender
Women's
Color
Brown
Style Number
GB00556
Series
Eagle Trail
Waterproof
Yes
Features
Full-grain SPR salt-resistant leather, Georgia waterproof system, High performance mesh lining
Upper Material
Leather
Resists
Slips
Insulated
No

Description

The Georgia Boot Eagle Trail womens protective toe hiker work boot is great for light industrial work environments. This 5-inch lace-up boot has a full-grain, salt-resisting leather upper with combination hardware and a padded tongue and collar. This womens safety boot has an Ergo-Fit alloy toe cap that meets ASTM F2413 impact and compression standards for safety toe work boots and also is electrical hazard resisting.The interior is equipped with a waterproof membrane and lined in a high-performance mesh material. The removable polyurethane foam insole provides responsive cushioning and shock absorption with each step.Beneath the insole is an embedded fiberglass shank for arch support and a dual-density EVA and Carbo-Tec rubber outsole with defined heel. Work in comfort with this Georgia womens hiker work boot!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.