Zoro Homepage

Eagle Trail, Women's Pull-On Boot, 10 W, 10 in Height, Brown

  • Mfr # GB00645

  • Zoro # G712154692


product price: $170.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00645
Zoro #
G712154692
UPC #
193715550424
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
10 in

Details

Item
Pull-On Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull On
Gender
Women's
Series
Eagle Trail
Style Number
GB00645
Outsole Material
EVA/Rubber

Description

Feel the comfort of the Georgia Boot Eagle Trail women's waterproof pull on work boot. This 10 inch boot is full grain leather with a high performance mesh lining and leather pull straps for an easy pull on. Equipped with the Georgia Waterproof System, your feet will stay dry in the wettest conditions. Built with a flexible cement construction, this light brown boot features a fiberglass shank for added support and a removable Quick Response polyurethane foam comfort insole. The outsole is heat, chemical, abrasion, and slip resisting dual density EVA and Carbo Tec Rubber outsole. This boot meets the ASTM 2892 electrical hazard standards for soft toe boots.


  • • 10 Inches in height
  • • ASTM F2892 electrical hazard standard
  • • Georgia waterproof system
  • • Cement construction
  • • Fiberglass shank
  • • Full-grain leather upper
  • • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
  • • Quick Response Polyurethane foam removable insole
  • • Weight: 2.4 pounds per pair for a size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.