Eagle Trail Women's Waterproof Alloy Toe Chelsea Work Boot, Brown, Size 9
- Mfr # GB00725
- Zoro # G724233101
product price:Â
$
134.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Full-grain Leather
Protective Toe Material
Alloy
Upper Boot Material
Full-grain Leather
Outsole Material
EVA/Rubber
Toe Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00725
- Zoro #
- G724233101
- UPC #
- 193715675639
- Country of Origin
- China
Dimensions
- Size
- 9
- Footwear Width
- W
- Boot Height
- 5 in
Details
- Upper Material
- Full-grain Leather
- Protective Toe Material
- Alloy
- Item
- Georgia Boot Eagle Trail Women's Waterproof Alloy Toe Chelsea Work Boot
- Upper Boot Material
- Full-grain Leather
- Outsole Material
- EVA/Rubber
- Toe Type
- Round
- Footwear Closure Type
- Pull-On
- Gender
- Women
- Series
- Eagle Trail
- Style Number
- GB00725
- Waterproof
- Yes
- Footwear Style
- Chelsea
- Color
- Brown
- Chain Saw Cut Resistant
- No
Description
The Georgia Boot Women’s Eagle Trail Waterproof Alloy Toe Chelsea Work Boot combines lightweight protection with easy pull-on convenience and a rugged, trail-ready design. Constructed with a full-grain leather upper and cement construction, this Chelsea-style boot features twin gore panels and nylon pull loops for a secure fit and quick on/off. Inside, the high-performance mesh lining boosts breathability, while the Georgia Waterproof System keeps feet dry in wet conditions. The Ergo-Fit alloy safety toe is designed to match the natural contours of your foot for a more comfortable, flexible fit. This boot meets ASTM F2413 standards for both protective toe and electrical hazard safety. A fiberglass shank adds stability, and the Tec-Tuff abrasion-resistant heel offers added durability. The Quick Response polyurethane insole provides responsive cushioning and is removable for easy cleaning or replacement. The dual-density EVA and Carbo-Tec rubber outsole resists heat, chemicals, abrasions, and slips-making it ideal for a variety of tough work environments. Built for women who need durable protection without the bulk, the Eagle Trail Chelsea Work Boot is ready to move when you are. Heat, chemical, abrasion, and slip-resisting Carbo-Tec Rubber outsole Quick Response Polyurethane foam removable insole ASTM F2413 protective toe classification Full Grain Leather Georgia waterproof system Fiberglass shank ASTM F2413 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.