
Farm & Ranch, Men's Farm and Ranch Pull On Work Boot, 14 W, SPR Leather, 11 in Height
Mfr # G4432
Zoro # G1228006
product price: $155.00
/pr
Free Shipping & Returns
Key Features
Color
Mississippi Tan
Toe Type
Plain
Height
11 in
Upper Material
SPR Leather
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4432
Zoro #
G1228006
UPC #
885192627507
Country of Origin
Dominican Republic
Dimensions
Size
14
Footwear Width
W
Height
11 in
Details
Item
Farm and Ranch Pull On Work Boot
Color
Mississippi Tan
Toe Type
Plain
Upper Material
SPR Leather
Gender
Men's
Series
Farm & Ranch
Style Number
G4432
Description
The Georgia Boot Farm and Ranch Wellington Work Boot is a durable pull-on boot optimized to resist chemicals and remain comfortable. This boot is made with SPR leather. Compared to traditional leather, it is roughly 3 times as strong and resists abrasions 2. 5 times as well. SPR leather also holds up better than conventional leather against common barnyard and job-site chemicals or acids. The sole of the men's work boot is a direct-attached, dual-density, oil-resistant polyurethane "Suspension Wedge" outsole. It resists chemicals, abrasions and oils, while remaining flexible and providing cushion for your feet. This boot also has a steel shank; steel shanks provide support and protect the arches of your feet when you are using a shovel or climbing a ladder. A patented Comfort Core insole adds shock absorption in two key impact zones: the ball of the foot and the heel. It also features a layer of memory foam, so the insole is custom molded to your own foot. This Georgia Boot is fully lined with breathable moisture-wicking material, so wearing this comfortable work boot is no sweat. You'll want to pull on this 11" boot - easy to do with pull straps. Not only does the Georgia Boot wellington help you work hard, you'll look good doing it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.