
Farm & Ranch, Men's Lacer Work Boot, 11.5 W, SPR Leather, 8 in Height, Barracuda Walnut
Mfr # G7014
Zoro # G1267720
product price: $185.00
/pr
Free Shipping & Returns
Key Features
Color
Barracuda Walnut
Toe Type
Plain
Height
8 in
Upper Material
SPR Leather
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G7014
Zoro #
G1267720
UPC #
43538745869
Country of Origin
Dominican Republic
Dimensions
Size
11.5
Footwear Width
W
Height
8 in
Details
Item
Lacer Work Boot
Color
Barracuda Walnut
Toe Type
Plain
Upper Material
SPR Leather
Closure Type
Lace Up
Gender
Men's
Series
Farm & Ranch
Outsole Material
Polyurethane
Style Number
G7014
Description
This Georgia Boot Farm and Ranch work boot has been built with SPR leather for superior performance. The rest of the upper contains an internal padded collar, a nylon pull loop on the back (helps get the boot off easily) and a brush guard kiltie that prevents debris from getting down into the boot. Inside is a cushioned insole; for added comfort. A steel shank provides steady footing and arch support. A genuine leather welt enhances the footwear's durability and strength. The polyurethane X-10 outsole of this Georgia Boot provides cushioning and flexibility; it's non-marking so it won't leave scuff marks on the floors; and it has a high resistance to chemicals and oils, so it holds up nicely when exposed to those substances.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.