
FLXpoint, Men's FLXPoint Waterproof Work Boot, 9.5 W, Leather, 6 in Height, Brown
Mfr # G6544
Zoro # G1293060
product price: $152.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6544
Zoro #
G1293060
UPC #
883802223729
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
W
Height
6 in
Details
Item
FLXPoint Waterproof Work Boot
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
FLXpoint
Style Number
G6544
Description
So, you're looking for high-quality work boots that are waterproof and comfortable. Yep, you want these Georgia FLXPoint Waterproof Work Boots. The brown work boots are constructed from full-grain leather and have a broken-in look and feel due to the leather tanning. The Georgia Waterproof System keeps your feet dry. If you find yourself working in the rain, walking through puddles or standing in mud, you can be confident that water isn't getting into these boots. Wearing boots with a Comfort Core insole keeps your feet cushioned and comfortable throughout your entire shift. It's also equipped with a heel plug to absorb impact as you walk. These men's boots are fully lined with a breathable, moisture-wicking material. Additional comfort comes from the fully padded collar and tongue. For foot support, the work boots have a firm TPU heel stabilizer. There's also a TPU shank that is more lightweight than a traditional steel shank, but is just as effective and creates a flexible and durable platform. The oil-resistant FLXPoint rubber outsole is designed to give you maximum surface contact, assuring your boots have a good grip, even in less than ideal job conditions. The flex groves help the boot move with you. The Georgia FLXPoint is an excellent work boot. It's made from great-looking full-grain leather, and it's waterproof and comfortable. If you want great work boots, look no further than Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.