Men's Waterproof Hiker Boot, 9.5 M, Leather, 6 in H, Black Charcoal
- Mfr # GB00399
- Zoro # G608468032
Key Features
Specifications
Details
- MFR #
- GB00399
- Zoro #
- G608468032
- UPC #
- 193715138554
- Country of Origin
- China
- Item
- Waterproof Hiker Boot
- Color
- Black Charcoal
- Upper Material
- Leather
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Insulated
- No
- Gender
- Men's
Dimensions
- Size
- 9.5
- Width
- M
- Height
- 6 in
Description
Go from work to trail in the men's Georgia Boot Eagle Trail waterproof work boot. Built with a cement construction, this plain toe waterproof hiker style work boot is incredibly lightweight and flexible with tons of comfort features.This 6-inch work boot features a black and grey full-grain leather upper, dual functioning hardware, and a molded collar for added comfort. It comes with two pairs of shoe laces in red and black.Equipped with the Georgia Waterproof System, this work boot is guaranteed to keep water and muck out when working in wet conditions. The interior lined with a soft mesh material, while feet rest upon a removable AMP LT memory foam insole. A fiberglass shank, cushioning EVA midsole, and Carbo-Tec Rubber outsole make up the foundation of this boot. The outsole features a multi-directional grip tread pattern and is heat, chemical, abrasion, oil and slip resisting. This hiker work boot meets ASTM F2892 electrical hazard standards for soft toe safety footwear.
- • Georgia waterproof system
- • High performance mesh lining
- • Full-grain leather upper
- • Combination eyelet/hook hardware
- • Molded collar for superior comfort
- • AMP LT insole with memory foam
- • Fiberglass shank
- • Heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec rubber outsole
- • 6 Inches in height
- • Weight: 3.0 pounds per pair for a size 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.