Giant Revamp, Women's Chelsea Boot, 8 M, 5 in Height, Brown
- Mfr # GB00432
- Zoro # G508466251
Key Features
Specifications
Details
- MFR #
- GB00432
- Zoro #
- G508466251
- UPC #
- 193715180355
- Country of Origin
- Dominican Republic
- Item
- Chelsea Boot
- Material
- Leather
- Color
- Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Gender
- Women's
- Series
- Giant Revamp
- Outsole Material
- Polyurethane
- Insulated
- No
- Style Number
- GB00432
- Resists
- Slips
Dimensions
- Size
- 8
- Footwear Width
- M
- Height
- 5 in
Description
he Georgia Giant Revamp women's waterproof Chelsea looks great and delivers on comfort. Trusted and durable Goodyear® welt construction signifies the quality built into these boots. The upper features full-grain leather with twin gore panels for a customized fit. Nylon pull loops aid foot placement of this women's non-protective, casual slip on shoe.The interior is lined in a soft mesh material and equipped with the Georgia Waterproof System. A removable AMP LT memory foam insole for exceptional all-day comfort. A polyurethane outsole is oil and slip resisting and includes a steel shank for added stability.This revamped Georgia Giant delivers on comfort and durability. Whether you're considering a boot for work or off-hours, you won't be disappointed when you pull-on these quality Chelseas by Georgia Boot.
- • Georgia waterproof system
- • Soft mesh lining
- • Full-grain leather upper
- • Nylon Pull Loops
- • Twin gore panels for great fit
- • Goodyear welt construction
- • AMP LT insole with memory foam
- • Steel shank
- • Oil- and slip-resistant polyurethane outsole
- • 5 Inches in height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.