Shop HOSS BOOT CO

Wellington Boot, Brown, Men's, 15, D, PR

  • Mfr # 90691 15 D
  • Zoro # G424176616

product price: 
$
327.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Metatarsal Guard System
Poron(R) XRD(R)
Metal Chip-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
90691
Waterproof
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90691 15 D
Zoro #
G424176616
UPC #
843671150731
Country of Origin
China
Metatarsal Guard System
Poron(R) XRD(R)
Metal Chip-Resisting Sole
Yes
Insole Material
Non-Woven Fabric, Polyurethane
Style Number
90691
Waterproof
Yes
Item
Wellington Boot
Footwear Style
Wellington Boot
Maximum Heat Rating
572 Degrees F
Insulated
No
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Color
Brown
Midsole Material
EVA
Upper Material
Leather
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Heel Definition
Flat Heel
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Fair
Slip-Resistance Value - SATRA Heel - Dry
0.81
Metatarsal Guard Location
Internal
Insole Technology
Removable Insole
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.79
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.72
Wire Color
Brown

Dimensions

Overall Height
11 in
Size
15
Width
D

Description

Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 90691, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.