Zoro Homepage

Giant, Men's Giant Work Boot, 8.5 M, Leather, 6 in Height, Brown

  • Mfr # G6274

  • Zoro # G1209200


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Toe Type
Plain
Height
6 in
Upper Material
Leather
Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6274
Zoro #
G1209200
UPC #
43538115617
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Footwear Width
M
Height
6 in

Details

Item
Giant Work Boot
Color
Brown
Toe Type
Plain
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Giant
Style Number
G6274
Outsole Material
Polyurethane

Description

All Georgia Giant work boots have been designed with a focus on quality materials and comfort. The boots have full-grain brown leather and a bumper guard (great for resisting abrasion and preventing work-site scuffs. )The interior of these soft toe Georgia Boots is lined. The mesh-covered cushioned insole provides comfort to your feet throughout the day and the steel shank gives you steady footing and supports your arches. These men's work boots are built with Goodyear welt construction. This enhances the boot's strength and durability, allowing them to hold up better on the job. It also allows you to have the outsole repaired easily and inexpensively if your boots begin to wear down. The polyurethane Georgia Giant outsole is lightweight and supplies great cushioning. The Giant outsole is also resistant to chemicals and oil. If you want comfortable work boots, get the Georgia Giant from Georgia Boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.