
Giant, Men's Pull-On Work Boot, 12 M, Leather, 11 in Height, Soggy Brown
Mfr # G4274
Zoro # G1209639
product price: $180.00
/pr
Free Shipping & Returns
Key Features
Color
Soggy Brown
Height
11 in
Upper Material
Leather
Gender
Men's
Series
Giant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G4274
Zoro #
G1209639
UPC #
43538403929
Country of Origin
Dominican Republic
Dimensions
Size
12
Footwear Width
M
Height
11 in
Details
Item
Pull-On Work Boot
Color
Soggy Brown
Upper Material
Leather
Gender
Men's
Series
Giant
Style Number
G4274
Outsole Material
Rubber
Description
For tough men, tough work boots are a must. Meet the Georgia Giant Wellington Pull-on work boot. The soggy brown pull on work boot is comfortable and sturdy. It's exactly what you need in your day to day work life. The brown leather boots are sturdily made with Goodyear welt construction and stand at 9 inches tall with a 14 inch calf circumference. To be positive that these boots are strong enough for the toughest days they feature an oil resistant bumper guard, which will keep you from tracking oil everywhere, full grain leather, which is strong and rugged, and a rubber outsole to prevent slipping, and is a strong material. Comfort is key to any work boot which is why Georgia Giant Wellington Pull-on work has an internal padded collar for ankle comfort, high performance lining to keep it from being inconsistent temperatures and prevent tearing, an EVA midsole and covered cushioned insole to make long days seem shorter for your feet, and a steel shank for arch support. Bending down a lot. Never fear, these boots feature unlined quarters to make them more flexible. So stop looking for new boots. You found Georgia Giant Wellington Pull-on work boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.