
Giant, Men's Work Boot, 16 M, Leather, 8 in Height, Soggy Brown
Mfr # G8274
Zoro # G1273357
product price: $150.00
/pr
Free Shipping & Returns
Key Features
Color
Soggy Brown
Toe Type
Plain
Height
8 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G8274
Zoro #
G1273357
UPC #
43538445233
Country of Origin
Dominican Republic
Dimensions
Size
16
Footwear Width
M
Height
8 in
Details
Item
Work Boot
Color
Soggy Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
Giant
Style Number
G8274
Outsole Material
Polyurethane
Description
The Georgia Giant Work Boot is a high-performance work boot. The polyurethane "Georgia Giant" outsole resists oils, chemicals and slips. It's also non-marking, flexible and cushioning. Georgia Boot topped that with an oil-resistant bumper guard for added protection. Goodyear welt construction enhances the boot's strength and flexibility. There's also a steel shank for stability and arch support. Added comfort comes from the mesh-covered cushion insole, EVA midsole and high-performance lining typical of a Georgia Giant boot. This 8-inch lace-up boot is made of full-grain leather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.