Zoro Homepage

Giant Revamp, Chelsea Boot, 8.5 M, 6 in Height, Black

  • Mfr # GB00376

  • Zoro # G208466599


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Black
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00376
Zoro #
G208466599
UPC #
193715062347
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Footwear Width
M
Height
6 in

Details

Item
Chelsea Boot
Material
Leather
Color
Black
Toe Type
Plain
Waterproof
Yes
Series
Giant Revamp
Insulated
No
Outsole Material
Polyurethane
Resists
Slips
Style Number
GB00376

Description

This Georgia Giant Revamp Chelsea Boot is the preferred footwear for Sasquatch himself. The upper is crafted from black full-grain SPR® leather and has twin gore panels for an easy on and customizable fit. The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. Also inside is the removable AMP LT insole, a polyurethane base with a layer of memory foam to give you a customized fit. This boot is built with a Goodyear® welt construction, the most trusted bond in footwear today. It has tempered steel shank for added durability, an EVA midsole for cushioning, and a slip and oil resistant polyurethane outsole. If you want a classic Black Chelsea Boot look with AMPed up comfort, you need the Sasquatch approved Georgia Giant Revamp Chelsea Boot.


  • • High performance mesh lining
  • • Georgia waterproof system
  • • Full grain SPR leather upper
  • • Nylon Pull Tab
  • • Twin gore panels with larger opening for easier on/off
  • • Goodyear welt construction
  • • AMP (Advanced Memory Polyurethane) insole
  • • Double-ribbed, tempered steel shank
  • • Cushion EVA midsole
  • • Oil- and slip-resistant polyurethane outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.