Shop GEORGIA BOOT
See all product information
Create Account
Giant Revamp Romeo Shoe, 12W
- Mfr # GB00320
- Zoro # G1222841
product price:Â
$
125.00
/pr
Free Shipping & Returns
Key Features
Size
12 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00320
- Zoro #
- G1222841
- UPC #
- 718562985863
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 12 W
Description
Georgia Giant Revamp Romeo Shoe is the preferred footwear for Sasquatch himself. Now 35 percent roomier than the traditional Romeo shoe, getting this shoe on and off is a breeze. The upper is crafted from full-grain SPR leather and has twin gore panels for an easy on and customizable fit. Inside is lined with high performance mesh and features a removable AMP memory foam insole. A Romeo shoe has never felt so good. This Romeo shoe is built with a Goodyear welt construction, the most trusted bond in footwear today. It has tempered steel shank for added durability, an EVA midsole for cushioning, and a slip and oil resistant polyurethane outsole. If you want a classic Romeo look with AMPed up comfort, you need the Sasquatch approved Georgia Giant Revamp Romeo.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.