Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Giant Revamp Romeo Shoe, 14W

  • Mfr # GB00320

  • Zoro # G1226676


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Size
14 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00320
Zoro #
G1226676
UPC #
718562985887
Country of Origin
Dominican Republic

Dimensions

Size
14 W

Description

Georgia Giant Revamp Romeo Shoe is the preferred footwear for Sasquatch himself. Now 35 percent roomier than the traditional Romeo shoe, getting this shoe on and off is a breeze. The upper is crafted from full-grain SPR leather and has twin gore panels for an easy on and customizable fit. Inside is lined with high performance mesh and features a removable AMP memory foam insole. A Romeo shoe has never felt so good. This Romeo shoe is built with a Goodyear welt construction, the most trusted bond in footwear today. It has tempered steel shank for added durability, an EVA midsole for cushioning, and a slip and oil resistant polyurethane outsole. If you want a classic Romeo look with AMPed up comfort, you need the Sasquatch approved Georgia Giant Revamp Romeo.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.