Zoro Homepage

Giant Revamp Waterproof Work Boot, 9W

  • Mfr # GB00316

  • Zoro # G1232267


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Size
9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00316
Zoro #
G1232267
UPC #
718562986242
Country of Origin
China

Dimensions

Size
9 W

Description

Built with a Goodyear welt construction, the Georgia Giant Revamp waterproof work boot features a full-grain SPR leather upper with a padded tongue & collar and removable Comfort Cover tongue protector. The Comfort Cover provides protection while eliminating pinch points. The interior is lined with high performance mesh and equipped with the Georgia Waterproof System. Also inside is the removable AMP LT insole, a polyurethane base with a layer of memory foam to give you a customized fit. The foundation of the this waterproof six inch lace up boot consists of a double ribbed steel shank, a cushioning EVA midsole and an oil and slip resistant polyurethane outsole. It meets the ASTM F2892 electrical hazard standards for soft toe footwear. This Revamp Waterproof work boot is not only incredibly durable but supremely comfortable to take you far beyond when the shift ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.