
Giant Revamp Waterproof Work Boot, 9W
Mfr # GB00318
Zoro # G1254518
product price: $160.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00318
Zoro #
G1254518
UPC #
718562986464
Country of Origin
China
Dimensions
Size
9 W
Description
The Georgia Giant Revamp Waterproof Work Boot is not just your basic work boot. These eight inch lace up boots are constructed from full-grain SPR leather that is both stronger and more abrasion resistant that conventional leathers. Dual functioning hardware gives you the option of hooks or eyelets. A removable leather Comfort Cover tongue protector over a synthetic padded tongue allows you to have the protection of leather without the pinch points. The heel features the Counter Lock System designed to prevent heel slippage. The interior is lined in high performance mesh and is equipped with the Georgia Waterproof System. The Georgia waterproofing is designed to allow air in keeping your boots breathable while keeping water and muck from penetrating the boot. Also inside is the removable AMP LT memory foam insole. It's a layer of polyurethane topped with memory foam to give you a super comfortable customizable fit. A double ribbed tempered steel shank, cushioning EVA midsole and oil and slip resistant polyurethane outsole make up the foundation of the boot. It's joined to the upper through an incredibly durable Goodyear welt. These work boots meet the ASTM F2892 electrical hazard standards for soft toe footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.