Giant Revamp, Women's Chelsea Boot, 6 M, 5 in Height, Brown

  • Mfr # GB00432

  • Zoro # G308466611


product price:  $135.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00432
Zoro #
G308466611
UPC #
193715180317
Country of Origin
Dominican Republic

Dimensions

Size
6
Footwear Width
M
Height
5 in

Details

Item
Chelsea Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Gender
Women's
Series
Giant Revamp
Resists
Slips
Outsole Material
Polyurethane
Style Number
GB00432
Insulated
No

Description

he Georgia Giant Revamp women's waterproof Chelsea looks great and delivers on comfort. Trusted and durable Goodyear® welt construction signifies the quality built into these boots. The upper features full-grain leather with twin gore panels for a customized fit. Nylon pull loops aid foot placement of this women's non-protective, casual slip on shoe.The interior is lined in a soft mesh material and equipped with the Georgia Waterproof System. A removable AMP LT memory foam insole for exceptional all-day comfort. A polyurethane outsole is oil and slip resisting and includes a steel shank for added stability.This revamped Georgia Giant delivers on comfort and durability. Whether you're considering a boot for work or off-hours, you won't be disappointed when you pull-on these quality Chelseas by Georgia Boot.


  • • Georgia waterproof system
  • • Soft mesh lining
  • • Full-grain leather upper
  • • Nylon Pull Loops
  • • Twin gore panels for great fit
  • • Goodyear welt construction
  • • AMP LT insole with memory foam
  • • Steel shank
  • • Oil- and slip-resistant polyurethane outsole
  • • 5 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.