Zoro Homepage

Giant Romeo Women's Work Shoe, 10W

  • Mfr # GR362

  • Zoro # G1260011


product price: $110.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR362
Zoro #
G1260011
UPC #
43538744664
Country of Origin
Dominican Republic

Description

If you are a woman who wants durable yet comfortable footwear for work, then these Georgia Giant Women's Romeo Work Shoes are ideal for you. The upper is full-grain leather and the high-performance lining ensures your feet remain dry and comfortable. A bumper guard helps maintain the construction of these shoes and protects your toes. So your feet remain comfortable throughout your shift and the rest of the day, this slip-on Romeo has features that put your feet at ease. On each side of these women's shoes is a stretchable gore that allows you to slip your feet in and out effortlessly. This is coupled with the mesh-covered cushion insole and the EVA midsole, which alleviate discomfort and reduce the weight put on your feet. In addition of all the comfort, this women's work shoe is built with durable features that help maintain the lifespan of the footwear. You can never have too many shoes, but it's frustrating to have to buy the same shoe over-and-over again because it keeps falling apart. Goodyear welt construction makes these shoes hardy and last longer. Eventually, when they do finally start to wear down, this type of construction allows these shoes to be repaired easily. For additional durability and stability, this shoe has a steel shank. This feature helps give you secure footing as you're working. The Georgia Giant polyurethane outsole is lightweight and oil-resistant. With its comfort and durability, you'll turn this work shoe into an everyday option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.