
Giant Romeo Women's Work Shoe, 6W, PR
Mfr # GR362
Zoro # G1282317
product price: $110.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR362
Zoro #
G1282317
UPC #
43538744589
Country of Origin
Dominican Republic
Dimensions
Size
6 W
Description
If you are a woman who wants durable yet comfortable footwear for work, then these Georgia Giant Women's Romeo Work Shoes are ideal for you. The upper is full-grain leather and the high-performance lining ensures your feet remain dry and comfortable. A bumper guard helps maintain the construction of these shoes and protects your toes. So your feet remain comfortable throughout your shift and the rest of the day, this slip-on Romeo has features that put your feet at ease. On each side of these women's shoes is a stretchable gore that allows you to slip your feet in and out effortlessly. This is coupled with the mesh-covered cushion insole and the EVA midsole, which alleviate discomfort and reduce the weight put on your feet. In addition of all the comfort, this women's work shoe is built with durable features that help maintain the lifespan of the footwear. You can never have too many shoes, but it's frustrating to have to buy the same shoe over-and-over again because it keeps falling apart. Goodyear welt construction makes these shoes hardy and last longer. Eventually, when they do finally start to wear down, this type of construction allows these shoes to be repaired easily. For additional durability and stability, this shoe has a steel shank. This feature helps give you secure footing as you're working. The Georgia Giant polyurethane outsole is lightweight and oil-resistant. With its comfort and durability, you'll turn this work shoe into an everyday option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.