
Giant Romeo Work Shoe, 11W, PR
Mfr # GR270
Zoro # G1237359
product price: $110.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR270
Zoro #
G1237359
UPC #
43538640089
Country of Origin
Dominican Republic
Dimensions
Size
11 W
Description
These Georgia Giant Romeos are comfortable and durable. The black work boots have full-grain leather that's durable and soft. A bumper guard just above the toe of the work shoes helps protect this comfortable footwear from abrasions and oils. The pull loops are strong and make it easy to get in and out of these shoes. Whether you're wearing these slip on romeo shoes for work or casually around town, your feet remain dry because these men's shoes have a high-performance lining that wicks moisture away. Your feet's comfort is guaranteed with the EVA midsole and covered cushion insole; the cushioning feels great and helps alleviate the pressure you put on your feet. To make the structure sound and durable, the Georgia Giant Romeo work shoes have Goodyear welt construction. A steel shank has been incorporated into the shoes for steady footing; it supports your foot arch and it gives the footwear more stability. The Georgia Giant polyurethane outsole is resistant to oil, abrasions and chemicals allowing it to be highly durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.