Zoro Homepage

Giant Romeo Work Shoe, 13W

  • Mfr # GR262

  • Zoro # G1271500


product price: $110.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR262
Zoro #
G1271500
UPC #
43538525706
Country of Origin
Dominican Republic

Description

The iconic Georgia Giant Romeo is our best-selling shoe for a reason. The upper has been constructed with durable and soft full-grain leather; which looks great regardless of whether it is on your worksite or out on the town. Finger pulls and elastic twin gores make these shoes easy to slip on and off. Inside these men's Romeo shoes, Georgia Boot added a high-performance lining to wick moisture away and keep your feet dry. Likewise, the mesh-covered cushioned insole is soft and comfortable. For additional cushioning, these slip-on shoes have an EVA midsole. The Goodyear welt construction makes the structure of these shoes extremely stable and enhances the footwear's durability and strength. And with this construction, after years of wear, you can take these Georgia Giant Romeos to a shoe repairman and have the outsole completely replaced. These Romeo work shoes have a steel shank that helps you maintain steady footing and supports the arches of your feet. A Georgia Giant slip resistant polyurethane outsole resists abrasion, chemicals and oils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.