Zoro Homepage

Giant Romeo Work Shoe, 13W

  • Mfr # GR270

  • Zoro # G1269236


product price: $110.00
/pr
Free Shipping & Returns

Key Features

Size
13 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR270
Zoro #
G1269236
UPC #
43538640119
Country of Origin
Dominican Republic

Dimensions

Size
13 W

Description

These Georgia Giant Romeos are comfortable and durable. The black work boots have full-grain leather that's durable and soft. A bumper guard just above the toe of the work shoes helps protect this comfortable footwear from abrasions and oils. The pull loops are strong and make it easy to get in and out of these shoes. Whether you're wearing these slip on romeo shoes for work or casually around town, your feet remain dry because these men's shoes have a high-performance lining that wicks moisture away. Your feet's comfort is guaranteed with the EVA midsole and covered cushion insole; the cushioning feels great and helps alleviate the pressure you put on your feet. To make the structure sound and durable, the Georgia Giant Romeo work shoes have Goodyear welt construction. A steel shank has been incorporated into the shoes for steady footing; it supports your foot arch and it gives the footwear more stability. The Georgia Giant polyurethane outsole is resistant to oil, abrasions and chemicals allowing it to be highly durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.