
Giant Romeo Work Shoe, 95W, PR
Mfr # GR262
Zoro # G1232212
product price: $110.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GR262
Zoro #
G1232212
UPC #
43538525652
Country of Origin
Dominican Republic
Dimensions
Size
9.5 W
Description
The iconic Georgia Giant Romeo is our best-selling shoe for a reason. The upper has been constructed with durable and soft full-grain leather; which looks great regardless of whether it is on your worksite or out on the town. Finger pulls and elastic twin gores make these shoes easy to slip on and off. Inside these men's Romeo shoes, Georgia Boot added a high-performance lining to wick moisture away and keep your feet dry. Likewise, the mesh-covered cushioned insole is soft and comfortable. For additional cushioning, these slip-on shoes have an EVA midsole. The Goodyear welt construction makes the structure of these shoes extremely stable and enhances the footwear's durability and strength. And with this construction, after years of wear, you can take these Georgia Giant Romeos to a shoe repairman and have the outsole completely replaced. These Romeo work shoes have a steel shank that helps you maintain steady footing and supports the arches of your feet. A Georgia Giant slip resistant polyurethane outsole resists abrasion, chemicals and oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.