Zoro Homepage

Giant Waterproof High Romeo Boot, 115W, 115W

  • Mfr # GR500

  • Zoro # G1208071


product price: $140.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR500
Zoro #
G1208071
UPC #
883802051827
Country of Origin
Dominican Republic

Dimensions

Size
11.5 W

Description

This Georgia Giant waterproof Romeo work boot doesn't just look good, it's well-constructed and comfortable. Made with the Georgia Waterproof system, these boots keep water out while letting air in. Your feet stay dry, guaranteed. The polyurethane "Georgia Giant" outsole resists oil, chemicals and slips. Goodyear welt construction added durability. Inside is steel shank, EVA midsole, removable cushion insole and high-performance lining, providing added comfort and stability. This boot is made of rich full-grain leather and the pull tabs and twin gores make these boots easy to get on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.